Decorative Concrete Stamp
- Mfr # 18000
- Zoro # G223353133
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Product Type
Concrete Stamp
Imprint Pattern
Stone
Overall Thickness
1/2 in
Overall Length
48 in
Stamp Style
Flex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18000
- Zoro #
- G223353133
- UPC #
- 035965080002
- Country of Origin
- United States
- Product Type
- Concrete Stamp
- Imprint Pattern
- Stone
- Stamp Style
- Flex
- Item
- Concrete Stamp
- Stamp Shape
- Square
Dimensions
- Overall Thickness
- 1/2 in
- Overall Length
- 48 in
- Overall Width
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Decorative Concrete Stamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.