Decorative Concrete Stamp
- Mfr # 18090
- Zoro # G723355569
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
1 1/4 in
Stamp Shape
Square
Overall Length
24 in
Grout Line Depth - Minimum
1/2 in
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18090
- Zoro #
- G723355569
- UPC #
- 035965080903
- Country of Origin
- United States
- Stamp Shape
- Square
- Imprint Pattern
- Slate
- Item
- Concrete Stamp
- Product Type
- Concrete Stamp
- Stamp Style
- Standard
Dimensions
- Overall Thickness
- 1 1/4 in
- Overall Length
- 24 in
- Grout Line Depth - Minimum
- 1/2 in
- Overall Width
- 24 in
- Grout Line Depth - Maximum
- 1/2 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Decorative Concrete Stamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.