Decorative Concrete Stamp
- Mfr # 18934
- Zoro # G223355144
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Stamp Shape
Rectangular
Product Type
Concrete Stamp
Imprint Pattern
Wood Plank
Grout Line Depth - Minimum
1/8 in
Overall Thickness
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18934
- Zoro #
- G223355144
- UPC #
- 035965089340
- Country of Origin
- United States
- Stamp Shape
- Rectangular
- Product Type
- Concrete Stamp
- Item
- Concrete Stamp
- Imprint Pattern
- Wood Plank
- Stamp Style
- Standard
Dimensions
- Grout Line Depth - Minimum
- 1/8 in
- Overall Thickness
- 1 1/4 in
- Grout Line Depth - Maximum
- 1/8 in
- Overall Width
- 18 in
- Overall Length
- 72 in
- Wire Rope Length
- 72 in
- Length
- 72 in
Description
Decorative Concrete Stamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.