Shop MARSHALLTOWN
See all product information
Create Account
Diamond Sanding Blocks, 120-Medium Grit for Tile, Stone, Glass
- Mfr # DTSB120
- Zoro # G423361891
product price:Â
$
28.55
/ea
Key Features
Overall Length
3-11/16 in
Depth
2-1/8 in
Height
1-1/4 in
Grit
120
Application
Designed for sanding and polishing tile, stone, and glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTSB120
- Zoro #
- G423361891
- UPC #
- 35965419413
- Country of Origin
- China
- Item
- Diamond Sanding Blocks
- Grit
- 120
- Application
- Designed for sanding and polishing tile, stone, and glass
Dimensions
- Overall Length
- 3-11/16 in
- Depth
- 2-1/8 in
- Height
- 1-1/4 in
Description
The MARSHALLTOWN Diamond Sanding Block is designed for sanding tile, stone, and glass. Its lightweight foam base and contoured shape make it comfortable and easy to use on the job. The 120-grit surface is ideal for moderate sanding, and the block can be used wet or dry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.