Diamond Sanding Blocks, 200-Fine Grit for Tile, Stone, Glass
- Mfr # DTSB200
- Zoro # G723361973
product price:Â
$
28.55
/ea
Key Features
Grit
200
Depth
2-1/8 in
Height
1-1/4 in
Application
Designed for sanding and polishing tile, stone, and glass
Overall Length
3-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTSB200
- Zoro #
- G723361973
- UPC #
- 35965419437
- Country of Origin
- China
Dimensions
- Depth
- 2-1/8 in
- Height
- 1-1/4 in
- Overall Length
- 3-11/16 in
Details
- Item
- Diamond Sanding Blocks
- Grit
- 200
- Application
- Designed for sanding and polishing tile, stone, and glass
Description
The MARSHALLTOWN Diamond Sanding Block is designed for sanding tile, stone, and glass. Its lightweight foam base and contoured shape make it comfortable and easy to use on the job. The 200-grit surface is ideal for finish sanding, and the block can be used wet or dry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.