Diamond Sanding Blocks, 60-Coarse Grit for Tile, Stone, Glass
- Mfr # DTSB60
- Zoro # G823361965
product price:Â
$
28.55
/ea
Key Features
Depth
2-1/8 in
Grit
60
Height
1-1/4 in
Overall Length
3-11/16 in
Application
Designed for sanding and polishing tile, stone, and glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTSB60
- Zoro #
- G823361965
- UPC #
- 35965419390
- Country of Origin
- China
- Grit
- 60
- Item
- Diamond Sanding Blocks
- Application
- Designed for sanding and polishing tile, stone, and glass
Dimensions
- Depth
- 2-1/8 in
- Height
- 1-1/4 in
- Overall Length
- 3-11/16 in
Description
The MARSHALLTOWN Diamond Sanding Block is designed for sanding tile, stone, and glass. With a lightweight foam base and a contoured shape, this sanding block is easy to use on the job. The 60-grit surface is ideal for aggressive sanding on tough materials, and it works wet or dry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.