
Die-Cut Sandpaper, 80-Grit Sandpaper, Drywall Sandpaper, Plastering Sandpaper
Mfr # 809
Zoro # G915795166
product price: $50.59
/eaKey Features
Width
4-3/16 in
Length
11-1/4 in
Features
Die Cut; 80 grit
Application
Drywall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
809
Zoro #
G915795166
UPC #
035965065894
Country of Origin
United States
Dimensions
Width
4-3/16 in
Length
11-1/4 in
Details
Features
Die Cut; 80 grit
Application
Drywall
Description
Die-Cut Sandpaper, 80-Grit Sandpaper, Drywall Sandpaper, Plastering Sandpaper
- 111⁄4" x 4 3⁄16" Die-Cut Sandpaper: Choose 80, 100, or 150 grit, and 10 or 100 sheets
- 111⁄4" x 4 3⁄16" Sandscreens: Comes in 120 or 220 grit, and 5 or 25 sheets
- Also offered is our contractor-grade QLT Sanding Sponge Pads
- WAL-BOARD TOOLS 111⁄4" x 4 3⁄16" Die-Cut Sandpaper: Choose 80 or 100 grit, and 10 or 100 sheets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.