Drywall Sandscreen, 220-Grit Sandscreen, Plastering Sandscreen, 25 Sheets Sandscreen per Bag
- Mfr # 817
- Zoro # G615795244
product price:
$
54.95
/ea
Key Features
Width
4 3/16"
Length
11 1/4"
Features
Sand Screen; 220 grit
Application
Drywall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817
- Zoro #
- G615795244
- UPC #
- 35965065931
- Country of Origin
- United States
- Features
- Sand Screen; 220 grit
- Application
- Drywall
Dimensions
- Width
- 4 3/16"
- Length
- 11 1/4"
Description
Drywall Sandscreen, 220-Grit Sandscreen, Plastering Sandscreen, 25 Sheets Sandscreen per Bag
- 111⁄4" x 4 3⁄16" Die-Cut Sandpaper: Choose 80, 100, or 150 grit, and 10 or 100 sheets
- 111⁄4" x 4 3⁄16" Sandscreens: Comes in 120 or 220 grit, and 5 or 25 sheets
- Also offered is our contractor-grade QLT Sanding Sponge Pads
- WAL-BOARD TOOLS 111⁄4" x 4 3⁄16" Die-Cut Sandpaper: Choose 80 or 100 grit, and 10 or 100 sheets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.