Drywall Circle Cutter, Drywall Tools, Circle Cutter, 8 1/2 inch Circle Cutter, Plastering Tools
- Mfr # CC766
- Zoro # G115733876
product price:
$
17.39
/ea
Key Features
Features
Up to 16" Dia Circles; Hardened Cutter Wheel;
Application
Drywall
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC766
- Zoro #
- G115733876
- UPC #
- 35965145565
- Country of Origin
- China
Details
- Features
- Up to 16" Dia Circles; Hardened Cutter Wheel;
- Application
- Drywall
- Material
- Steel
Description
Drywall Circle Cutter, Drywall Tools, Circle Cutter, 8 1/2 inch Circle Cutter, Plastering Tools
- Choose MARSHALLTOWN or WAL-BOARD TOOLS brand
- Calibrated steel shaft
- Cuts sharp clean circles up to 16” in diameter
- Cutter wheel and center pin that will remain sharp indefinitely
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.