Shop MARSHALLTOWN
See all product information
Drywall Finishing Trowel, Carbon Steel Finishing Trowel, Drywall Trowel, 13 x 5 inch Trowel
Mfr # FT367
Zoro # G615733840
product price:Â $26.55
/eaKey Features
Blade Material
Carbon Steel
Width (In.)
5"
Application
Drywall
Length (In.)
13"
Features
Wood Handle;
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FT367
Zoro #
G615733840
UPC #
35965038065
Country of Origin
United States
Dimensions
Width (In.)
5"
Length (In.)
13"
Details
Blade Material
Carbon Steel
Application
Drywall
Features
Wood Handle;
Description
Drywall Finishing Trowel, Carbon Steel Finishing Trowel, Drywall Trowel, 13 x 5 inch Trowel
- Carbon Steel blade material
- Choose QLT or WAL-BOARD TOOLS brand
- Comes in a variety of different sizes
- Handle choices: wood, plastic, or soft grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.