Zoro Homepage

Drywall Mud Pan, Metal Mud Pan, Galvanize Mud Pan, 12 inch Mud Pan

  • Mfr # MP656

  • Zoro # G815733961


product price: $16.99
/ea

Key Features

Type
Spot Welded
Size
12"
Application
Drywall
Length (In.)
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP656
Zoro #
G815733961
UPC #
035965046565
Country of Origin
China

Dimensions

Size
12"
Length (In.)
12"

Details

Type
Spot Welded
Material
Galvanized Steel
Application
Drywall

Description

Drywall Mud Pan, Metal Mud Pan, Galvanize Mud Pan, 12 inch Mud Pan


  • Holds material while you work
  • Material won’t get stuck in corners
  • Choose brand, metal material, and size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.