Shop MARSHALLTOWN
See all product information
Create Account
Drywall Mud Pan, Metal Mud Pan, Stainless Steel Mud Pan, Heli-Arc Mud Pan, 14 inch Mud Pan
- Mfr # 6396
- Zoro # G815733848
product price:Â
$
28.99
/ea
Key Features
Type
Heli-Arc Welded
Size
14"
Application
Drywall
Length (In.)
14"
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6396
- Zoro #
- G815733848
- UPC #
- 35965063968
- Country of Origin
- United States
- Type
- Heli-Arc Welded
- Application
- Drywall
- Blade Material
- Stainless Steel
- Material
- Stainless Steel
- Features
- Heli-Arc welded; smooth inside corners
Dimensions
- Size
- 14"
- Length (In.)
- 14"
Description
Drywall Mud Pan, Metal Mud Pan, Stainless Steel Mud Pan, Heli-Arc Mud Pan, 14 inch Mud Pan
- Holds material
- Heavy gauge stainless steel
- Choose between four sizes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.