Shop MARSHALLTOWN
See all product information
Create Account
Drywall Mud Pan, Plastic Mud Pan, 12 inch Mud Pan
- Mfr # 914
- Zoro # G115733975
product price:
$
7.95
/ea
Key Features
Type
Plastic with Metal Wiper Bar
Size
12"
Material
Plastic
Application
Drywall
Length (In.)
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 914
- Zoro #
- G115733975
- UPC #
- 35965061148
- Country of Origin
- United States
- Type
- Plastic with Metal Wiper Bar
- Material
- Plastic
- Application
- Drywall
Dimensions
- Size
- 12"
- Length (In.)
- 12"
Description
Drywall Mud Pan, Plastic Mud Pan, 12 inch Mud Pan
- Resist chemical and temperature changes
- Come with our without metal wiping blade
- QLT brand is 12” and comes with or without a hang tab
- MARSHALLTOWN brand is offered in 12” or 14” size and comes with a hang tab
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.