Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-20 Tamperproof Star Bit 30mmL
- Mfr # 7120
- Zoro # G423583347
product price:Â
$
1.45
/ea
Sold in multiples of 5 for
$7.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7120
- Zoro #
- G423583347
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-20 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Construction - 7120 Tamperproof Star Screwdriver Bit This tamperproof star screwdriver bit is built around a T-20 tip and a 1/4 inch hex shank for compatibility with standard bit holders and drivers. The 30mm (1.18 inch) overall length keeps the profile compact for controlled work in tight spaces. Manufactured from high speed steel and heat treated for a tough exterior with a strong inner core, it is designed to hold up under professional use. Anti-corrosive properties help maintain performance over time, and the stamped size marking supports quick identification in a busy tool setup. Key Benefits T-20 tamperproof star tip supports secure engagement on matching fasteners. 1/4 inch hex shank fits common bit holders and driver tools. 30mm overall length (1.18 inches) helps access confined spaces. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and strong inner core. Stamped sizing enables fast, permanent identification for better tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed and made for professional technicians, this bit is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.