
Drywall Saw, Drywall Cutting, Wallboard Saw, Gypsum Saw, Soft Grip
Mfr # SGDS32
Zoro # G615733970
product price:Â $23.39
/eaKey Features
Hand Saw Application
Drywall
Material
Steel
Length
11"
Features
Soft Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGDS32
Zoro #
G615733970
UPC #
35965037327
Country of Origin
China
Dimensions
Length
11"
Details
Hand Saw Application
Drywall
Material
Steel
Features
Soft Grip
Description
Drywall Saw, Drywall Cutting, Wallboard Saw, Gypsum Saw, Soft Grip
- Cuts through wallboard, gypsum, lath, and thin coat backing board
- Hardened and tempered blade
- Choose between soft grip or wood handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.