Shop MARSHALLTOWN
See all product information
Create Account
Drywall Utility Saw, Rugged Steel Blade
- Mfr # 16120
- Zoro # G821834126
product price:Â
$
12.15
/ea
Sold in multiples of 12 for
$145.80
Key Features
Blade Material
Rugged Steel
Overall Length
6 in
Teeth per Inch
8 TPI
Handle Type
Contoured
Type
Drywall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16120
- Zoro #
- G821834126
- UPC #
- 035965161206
- Country of Origin
- Unknown
- Blade Material
- Rugged Steel
- Teeth per Inch
- 8 TPI
- Handle Type
- Contoured
- Type
- Drywall
Dimensions
- Overall Length
- 6 in
Description
Marshalltown utility saw drywall, rugged steel blade, 8 TPI or pitch, 6 in OAL, contoured handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.