Drywall Taping Knife, Drywall Tools, Blue Steel Drywall Knife, 8 inch Drywall Taping Knife

  • Mfr # BSTK8P

  • Zoro # G715733900


product price:  $12.45
/ea

Key Features

Blade Material
Blue Steel
Handle Style
Plastic
Features
Plastic Handle
Application
Drywall
Blade Size
8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BSTK8P
Zoro #
G715733900
UPC #
35965087209
Country of Origin
China

Dimensions

Blade Width
8"
Blade Size
8"

Details

Blade Material
Blue Steel
Handle Style
Plastic
Features
Plastic Handle
Application
Drywall

Description

Drywall Taping Knife, Drywall Tools, Blue Steel Drywall Knife, 8 inch Drywall Taping Knife


  • Blue steel blade material
  • Comes with a comfortable plastic handle
  • Choose MARSHALLTOWN, WAL-BOARD TOOLS, or QLT brand
  • Choose a 6", 8", 10", or 12" length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.