
Drywall Texture Brush, Plastering Brush, Single Texture Brush (Discontinued)
- Mfr # 832
- Zoro # G316146666
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
832
Zoro #
G316146666
UPC #
035965063326
Country of Origin
China
Dimensions
Outside Diameter
5 in
Details
Application
Drywall & Plastering, Paint
Item
Drywall Texture Brush
Description
The MARSHALLTOWN Single Texture Brushes are designed to stipple, swirl, or create sponged effects with plaster or texture paints. The bristles are slightly flared and are made of horsehair and polypropylene. They have multiple attachment options which include a molded handgrip, threaded center hole, threaded side hole, and a tapered side hole. The brush has a diameter of 5" with 3-1/2" sized bristles.
- Designed to stipple, swirl, or create sponged effects with plaster or texture paints
- Slightly flared Horsehair and Polypropylene Bristles
- Multiple handle attachment options
- Brush Size Diameter of 5" with 3-1/2" sized bristles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.