Shop GENIUS TOOLS
Create Account
#2 Philips Screwdriver 410mmL
- Mfr # 594+0632
- Zoro # G123580974
product price:Â
$
15.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+0632
- Zoro #
- G123580974
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Drive 16.1 Inch Extra Long Shaft Ergonomic Handle - 594+0632 Professional Hand Tool This #2 Phillips screwdriver is built for professional technicians who need extended reach and dependable fit on #2 Phillips screws. The 16.1 inch (410mm) overall length helps access recessed or hard-to-reach fasteners while maintaining control at the handle. Designed for heavy use, it features a treated shaft for added strength and durability, plus a highly durable ergonomic handle to support comfort during longer tasks. Key Benefits #2 Phillips tip provides a secure fit to reduce screw head stripping. Extra long 410mm overall length reaches deep or recessed fasteners easily. Treated shaft increases strength and durability for tough, repeated applications. Heavy-duty design supports a lifetime of use in demanding environments. Ergonomic handle improves grip comfort and helps reduce hand fatigue. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 594+0632 is a practical choice for shops and toolboxes where long reach, durable construction, and reliable #2 Phillips engagement matter. The combination of treated shaft strength and an ergonomic handle supports consistent performance under heavy use while maintaining the standards expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.