
Drywall Trowel, Carbon Steel Finishing Trowel, 14 inch Trowel
Mfr # 12ASD
Zoro # G915733854
product price: $58.75
/eaKey Features
Blade Material
High Carbon Steel
Handle
DuraSoft
Length (In.)
14"
Width (In.)
4 1/2"
Application
Drywall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12ASD
Zoro #
G915733854
UPC #
35965026154
Country of Origin
United States
Dimensions
Length (In.)
14"
Width (In.)
4 1/2"
Blade Size
14" x 4 1/2"
Details
Blade Material
High Carbon Steel
Handle
DuraSoft
Application
Drywall
Features
DuraSoft Handle
Description
Drywall Trowel, Carbon Steel Finishing Trowel, 14 inch Trowel
- Concave blade ideal for feathering mud for smooth drywall joints and repairs
- Pick between a high carbon steel or stainless steel blade
- Choose your preferred handle material and shape
- Handle features a “Diamond Shank” design that prevents it from twisting during use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.