EIFS, Finishing Trowel, 11 x 4 1/2 inch Trowel

  • Mfr # 990S

  • Zoro # G615795145


product price: $17.15
/ea

Key Features

Length (In.)
11"
Width (In.)
4 1/2"
Material
Stainless Steel
Application
EIFS
Features
Wood Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990S
Zoro #
G615795145
UPC #
035965021944
Country of Origin
China

Dimensions

Length (In.)
11"
Width (In.)
4 1/2"

Details

Material
Stainless Steel
Application
EIFS
Features
Wood Handle

Description

EIFS, Finishing Trowel, 11 x 4 1/2 inch Trowel


  • Cast aluminum mounting
  • Tempered, polished stainless steel blade
  • Blade sizes: 12"x4" and 14"x4"
  • Square shank prevents handle from turning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.