
EIFS, Finishing Trowel, 11 x 4 1/2 inch Trowel
Mfr # MXS1
Zoro # G615795213
product price: $44.59
/eaKey Features
Material
High Carbon Steel
Blade Length
11"
Application
EIFS
Blade Width
4 1/2"
Features
Wood Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS1
Zoro #
G615795213
UPC #
035965021241
Country of Origin
United States
Dimensions
Blade Length
11"
Width (In.)
4 1/2"
Length (In.)
11"
Blade Width
4 1/2"
Details
Material
High Carbon Steel
Application
EIFS
Features
Wood Handle
Handle Style
Curved Wood
Description
EIFS, Finishing Trowel, 11 x 4 1/2 inch Trowel
- Comes in high carbon, bright stainless, gold stainless, or blue steel
- A lightweight Xtralite® mounting
- Choose between DuraSoft®, DuraCork®, or wood handles
- Made in the USA with Global Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.