EIFS, Finishing Trowel, 13 x 5 inch Trowel

  • Mfr # MXS13D

  • Zoro # G815795211


product price: $52.15
/ea

Key Features

Length (In.)
13"
Blade Width
5"
Application
EIFS
Material
High Carbon Steel
Blade Length
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS13D
Zoro #
G815795211
UPC #
035965021357
Country of Origin
United States

Dimensions

Length (In.)
13"
Blade Width
5"
Blade Length
13"
Width (In.)
5"

Details

Application
EIFS
Material
High Carbon Steel
Features
DuraSoft Handle
Handle Style
Curved DuraSoft

Description

EIFS, Finishing Trowel, 13 x 5 inch Trowel


  • Comes in high carbon, bright stainless, gold stainless, or blue steel
  • A lightweight Xtralite® mounting
  • Choose between DuraSoft®, DuraCork®, or wood handles
  • Made in the USA with Global Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.