Shop GENIUS TOOLS
Create Account
#5 Spline Drive 13/16in Budd Wheel Impact Socket
- Mfr # 566026S
- Zoro # G823583442
original price:Â $62.11 , new price: $55.90 , 10 percent off
new price:Â
$
55.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566026S
- Zoro #
- G823583442
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch Budd Wheel Spline, 5 Spline, 1 Inch Drive, Heavy Duty for Truck and Trailer Wheels - 566026S Impact Socket SKU: 566026S. This 13/16in Budd wheel impact socket is built around a #5 spline drive for secure engagement in demanding wheel service work. The 70mm (2.76in) overall length provides practical access while maintaining control when working in tight wheel-end areas. Manufactured from Chromium Molybdenum Alloy Steel, it delivers the strength expected from professional impact sockets, along with anti-corrosive properties for shop and roadside conditions. For quick tool selection, the size is permanently stamped for easy identification. Key Benefits #5 spline drive design supports secure fit and consistent torque transfer. 13/16 inch Budd wheel sizing suited for heavy-duty wheel service tasks. 70mm (2.76in) overall length balances reach, clearance, and handling control. Chromium Molybdenum Alloy Steel construction for strength and long-term durability. Oil-quenched heat treatment improves core strength for repeated impact use. Matte black oxide coating adds a tough exterior and corrosion resistance. Permanently stamped size marking speeds identification and tool organization. Its material, heat treatment, and finish are selected to support consistent performance through heavy use in demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.