Shop MARSHALLTOWN
See all product information
Finishing Trowel, Concrete Finishing Trowel, Stainless Steel Trowel, Concrete Trowel, 14 x 4 Trowel
Mfr # FT373R
Zoro # G415795208
product price:Â $33.79
/eaKey Features
Width (In.)
4
Material
High Carbon Steel
Application
Concrete
Blade Width
4"
Blade Length
14"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FT373R
Zoro #
G415795208
UPC #
35965038188
Country of Origin
United States
Dimensions
Length (In.)
14
Width (In.)
4
Blade Width
4"
Blade Length
14"
Details
Material
High Carbon Steel
Application
Concrete
Features
Soft Grip
Blade Mounting
Riveted
Handle Style
Soft Grip
Description
Finishing Trowel, Concrete Finishing Trowel, Stainless Steel Trowel, Concrete Trowel, 14 x 4 Trowel
- Cast aluminum mounting
- Tempered, polished stainless steel blade
- Blade sizes: 12"x4" and 14"x4"
- Square shank prevents handle from turning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.