Shop MARSHALLTOWN
See all product information
Create Account
EIFS, Finishing Trowel, 11 x 4 1/2 inch Trowel
- Mfr # MX1D
- Zoro # G815795167
product price:
$
49.85
/ea
Key Features
Length (In.)
11"
Width (In.)
4 1/2"
Material
High Carbon Steel
Blade Width
4 1/2"
Blade Length
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX1D
- Zoro #
- G815795167
- UPC #
- 35965021050
- Country of Origin
- United States
- Material
- High Carbon Steel
- Application
- EIFS
- Features
- DuraSoft Handle;
- Handle Style
- Straight DuraSoft
Dimensions
- Length (In.)
- 11"
- Width (In.)
- 4 1/2"
- Blade Width
- 4 1/2"
- Blade Length
- 11"
Description
EIFS, Finishing Trowel, 11 x 4 1/2 inch Trowel
- Comes in high carbon, bright stainless, gold stainless, or blue steel
- A lightweight Xtralite® mounting
- Choose between DuraSoft®, DuraCork®, or wood handles
- Made in the USA with Global Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.