Shop MARSHALLTOWN
See all product information
Create Account
Floor Squeegee, 30 in Double Bladed
- Mfr # 13717
- Zoro # G723361997
product price:Â
$
53.29
/ea
Key Features
Squeegee Blade Width
30 in
Material
Foam Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13717
- Zoro #
- G723361997
- UPC #
- 35965037174
- Country of Origin
- Belgium
Dimensions
- Squeegee Blade Width
- 30 in
Details
- Item
- Squeegee
- Material
- Foam Rubber
Description
The QLT Double Blade Floor Squeegee features a soft, double foam rubber blade designed for use on uneven, grouted, and smooth surfaced floors. It has a reinforced aluminum frame for added durability. This tool should be used with our 13718 wood handle (sold separately).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.