Shop MARSHALLTOWN
See all product information
Create Account
Fresno Trowel, Fresno, Concrete Trowel, All-Angle Swivel, Round End Fresno, 30 inch Blade
- Mfr # C30R
- Zoro # G315795186
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
End Type
Round End
Material
High Carbon Steel
Application
Concrete
Blade Length
30"
Features
Round End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C30R
- Zoro #
- G315795186
- UPC #
- 35965037303
- Country of Origin
- United States
- End Type
- Round End
- Material
- High Carbon Steel
- Application
- Concrete
- Features
- Round End
- Attachment Style
- All-Angle Swivel
Dimensions
- Length (In.)
- 30"
- Blade Length
- 30"
Description
Fresno Trowel, Fresno, Concrete Trowel, All-Angle Swivel, Round End Fresno, 30 inch Blade
- Helps you create seamless and smooth concrete surfaces
- High-carbon steel blade material boasts excellent durability
- Choose your preferred brand, blade style, and blade length
- All-angle swivel attachment is included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.