Fresno Trowel, Round End, 36 x 5 In
Mfr # FR36RTA
Zoro # G4438454
product price: $71.89
/eaKey Features
End Type
Round
Length (In.)
36 in
Width (In.)
5 in
Material
High Carbon Steel
Handle
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FR36RTA
Zoro #
G4438454
UPC #
035965035620
Country of Origin
China
Dimensions
Length (In.)
36 in
Width (In.)
5 in
Blade Width
5 in
Blade Length
36 in
Handle Length
5 in
Details
Item
Multi-Mount Fresnos
End Type
Round
Material
High Carbon Steel
Handle
Not Included
Application
For Finishing Concrete
For Use With
Threaded Handles, Bull Float Brackets With Two-Hole Mounting Options
Characteristics
Adjustable Threaded Adapter
Handle Material
Steel
Product Type
Multi-Mount Fresnos
Blade Shape
Round
Compatible Primary Material
Concrete
Handle Style
Straight
Blade Material
Carbon Steel
Notch Shape
Flat
Description
When it comes to finishing concrete, the QLT FR36RTA Fresno Trowel is a tool you will want on hand. This round-end trowel offers excellent maneuverability. Made of high carbon steel, this round-end trowel has an adjustable threaded adapter. It also features a 5 in. width and 36 in. length for smooth, easy application of material onto surfaces. If you are looking for an efficient way to apply material onto surfaces with minimal effort, then the QLT FR36RTA Fresno Trowel is the tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.