This item is Discontinued.

No Product Image Available

Fully Rounded Finishing Trowel, 18x4" (Discontinued)

  • Mfr # MXS81FR
  • Zoro # G6595869
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MXS81FR
Zoro #
G6595869
UPC #
00035965035248
Country of Origin
United States

Dimensions

Length (In.)
18
Width (In.)
4

Details

Item
Trowel
End Type
Rounded
Material
Carbon Steel

Description

Trowel, Material Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.