Shop MARSHALLTOWN
See all product information
Fully Rounded Finishing Trowel, Concrete Finishing Trowel, High Carbon Steel, 20 x 4 inch Trowel
Mfr # MXS20FR
Zoro # G315795148
product price:Â $71.59
/eaKey Features
End Type
Round
Width (In.)
4
Material
High Carbon Steel
Blade Width
4"
Application
Concrete
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MXS20FR
Zoro #
G315795148
UPC #
35965035262
Country of Origin
United States
Dimensions
Length (In.)
20
Width (In.)
4
Blade Width
4"
Blade Length
20"
Details
End Type
Round
Material
High Carbon Steel
Application
Concrete
Features
Wood Handle; Fully Rounded
Handle Style
Wood
Description
Fully Rounded Finishing Trowel, Concrete Finishing Trowel, High Carbon Steel, 20 x 4 inch Trowel
- High carbon steel or blue steel blade material
- Round blade shape
- Pick from a variety of sizes
- Choose a DuraSoft®, DuraCork®, or wood handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.