Gen3 Pro Tilt

  • Mfr # 32842
  • Zoro # G123353035
product price: 
$
307.99
/ea
Free Shipping & Returns

Key Features

Includes
QAS-MMT QAS(TM) Male Mounting Plate
Features
1 yr Warranty for Casting and Manufacturing Defects, Attaches to Traditional Floats with the QAS(TM) Quick Attach System, Easy to Remove with Tool-less Innovation, Fully Sealed Bearings so Concrete Won't Gunk up the Mechanisms, Gear Driven Pivot Allows for Easy Angle Adjustment, Pivot Tensioner Allows You to Lock the Head into Position, Pole Mount Fits both 1 3/8 in and 1 3/4 in Button Handle Poles
Product Type
Mounting Plate
Material
Aluminum
Compatible Manufacturer Part Number
CH-3MT, R20MT, QAS-MMT, PT300QMT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32842
Zoro #
G123353035
UPC #
713012906108
Country of Origin
United States
Includes
QAS-MMT QAS(TM) Male Mounting Plate
Features
1 yr Warranty for Casting and Manufacturing Defects, Attaches to Traditional Floats with the QAS(TM) Quick Attach System, Easy to Remove with Tool-less Innovation, Fully Sealed Bearings so Concrete Won't Gunk up the Mechanisms, Gear Driven Pivot Allows for Easy Angle Adjustment, Pivot Tensioner Allows You to Lock the Head into Position, Pole Mount Fits both 1 3/8 in and 1 3/4 in Button Handle Poles
Product Type
Mounting Plate
Material
Aluminum
Compatible Manufacturer Part Number
CH-3MT, R20MT, QAS-MMT, PT300QMT
Item
Float Bracket
Compatible Product Type
Gen3 MagVibe, Pro Tilt(TM)
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Fits Chest Size
1 yr Warranty for Casting and Manufacturing Defects, Attaches to Traditional Floats with the QAS(TM) Quick Attach System, Easy to Remove with Tool-less Innovation, Fully Sealed Bearings so Concrete Won't Gunk up the Mechanisms, Gear Driven Pivot Allows for Easy Angle Adjustment, Pivot Tensioner Allows You to Lock the Head into Position, Pole Mount Fits both 1 3/8 in and 1 3/4 in Button Handle Poles

Description

Gen3 Pro Tilt

Ratings & reviews