This item is Discontinued.

Marshalltown Hand Sander, Drywall Sander, Plastic Hand Sander, Sander with Locking Clamps, 9 x 3 1/4 in Sander 200P

Hand Sander, Drywall Sander, Plastic Hand Sander, Sander with Locking Clamps, 9 x 3 1/4 in Sander (Discontinued)

  • Mfr # 200P
  • Zoro # G915733915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200P
Zoro #
G915733915
UPC #
035965282420
Country of Origin
China

Dimensions

Length (In.)
9"
Width (In.)
3 1/4"

Details

Features
Plastic Handle
Application
Drywall
Material
Plastic

Description

Hand Sander, Drywall Sander, Plastic Hand Sander, Sander with Locking Clamps, 9 x 3 1/4 in Sander


  • Choose MARSHALLTOWN, QLT, or WAL-BOARD TOOLS brand Hand Sanders
  • MARSHALLTOWN Hand Sander features a lightweight aluminum plate bonded to a foam pad equipped with a DuraSoft® handle; designed for use with 11-1/4" sandpaper or sandscreen
  • QLT Hand Sanders are available in your choice of handle material: soft grip, structural foam, and plastic
  • WAL-BOARD TOOLS Hand Sanders come in two options: lightweight aluminum with a wood handle or an all-plastic construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.