Margin Trowel, 10-3/8in.L, Wood Handle
Mfr # 52
Zoro # G9750011
product price: $17.99
/eaKey Features
Features
Durable, Flexible
Length (In.)
10 3/8 in
Handle Material
Wood
Material
High Carbon Steel
Application
Masonry and Landscaping Brick and Block Work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52
Zoro #
G9750011
UPC #
035965012027
Country of Origin
United States
Dimensions
Length (In.)
10 3/8 in
Handle Length (In.)
5 in
Width (In.)
1 7/8 in
Handle Dia. (In.)
1 1/4 in
Blade Length
5 in
Blade Width
2 in
Handle Length
5 in
Details
Item
Margin Trowel
Features
Durable, Flexible
Handle Material
Wood
Material
High Carbon Steel
Application
Masonry and Landscaping Brick and Block Work
Handle
Wood
Product Type
Margin Trowel
Handle Style
Tapered
Blade Shape
Square
Blade Material
Carbon Steel
Notch Shape
Flat
Compatible Primary Material
Masonry
Description
Margin Trowel, Blade Length 5 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 2 in, Compatible Primary Material Masonry, Features Durable, Flexible, Handle Length 5 in, Handle Material Wood, Handle Style Tapered, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Margin Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.