Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margin Trowel, 5 x 1-1/2 In, DuraSoft

  • Mfr # 54D

  • Zoro # G4438384


product price: $21.15
/ea

Key Features

Features
Durable, Flexible
Length (In.)
5 in
Handle Material
DuraSoft
Material
High Carbon Steel
Application
For Working In Small Areas, Repair Jobs, Cleaning Off Forms And Other Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54D
Zoro #
G4438384
UPC #
035965012058
Country of Origin
United States

Dimensions

Length (In.)
5 in
Handle Length (In.)
5 in
Width (In.)
1 1/2 in
Handle Dia. (In.)
1 1/8 in
Handle Length
5 in
Blade Length
5 in
Blade Width
1 1/2 in

Details

Item
Margin Trowel
Features
Durable, Flexible
Handle Material
DuraSoft
Material
High Carbon Steel
Application
For Working In Small Areas, Repair Jobs, Cleaning Off Forms And Other Tools
Handle
DuraSoft(R)
Product Type
Margin Trowel
Handle Style
Tapered
Compatible Primary Material
Masonry
Notch Shape
Flat
Blade Material
Carbon Steel
Blade Shape
Square

Description

Margin Trowel, Blade Length 5 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 1 1/2 in, Compatible Primary Material Masonry, Features Durable, Flexible, Handle Length 5 in, Handle Material DuraSoft, Handle Style Tapered, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Margin Trowel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.