Zoro Homepage

Mason Line Winder, 250 ft.

  • Mfr # 921

  • Zoro # G1124541


product price: $14.79
/ea

Key Features

Material
Braided Nylon
Type
With Handle
Construction
Plastic Winder With Metal Cut-off Blade, Orange Braided Nylon
Size
250 Ft.
Length (Ft.)
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921
Zoro #
G1124541
UPC #
035965061322
Country of Origin
United States

Dimensions

Size
250 Ft.
Length (Ft.)
250 ft
Overall Length
250 ft

Details

Item
Mason's Line Winder
Material
Braided Nylon
Type
With Handle
Construction
Plastic Winder With Metal Cut-off Blade, Orange Braided Nylon
Color
Orange
Product Type
Mason's Line Winder

Description

Mason's Line Winder, Material Braided Nylon, Overall Length 250 ft, Product Type Mason's Line Winder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.