Masonry Gauging Trowel, 7 inch Trowel
- Mfr # 48
- Zoro # G815795259
product price:
$
43.99
/ea
Key Features
Length (In.)
7"
Material
High Carbon Steel
Application
Masonry
Features
Wood Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48
- Zoro #
- G815795259
- UPC #
- 35965007481
- Country of Origin
- United States
- Material
- High Carbon Steel
- Application
- Masonry
- Features
- Wood Handle
Dimensions
- Length (In.)
- 7"
Description
Masonry Gauging Trowel, 7 inch Trowel
- Gauge, mix, and apply specific quantities of quick-setting mortar
- Blade dimensions: 7 x 3 3⁄8”
- Choose your handle material: resilient soft grip DuraSoft® or traditional hardwood
- Made in the USA with Global Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.