Shop MARSHALLTOWN
See all product information
Create Account
Masonry Gauging Trowel, 7 inch Trowel
- Mfr # 924
- Zoro # G415795215
product price:Â
$
6.89
/ea
Key Features
End Type
Gauging
Length (In.)
7"
Material
Steel
Blade Length
7"
Blade Width
3 3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 924
- Zoro #
- G415795215
- UPC #
- 35965061247
- Country of Origin
- China
- End Type
- Gauging
- Material
- Steel
- Application
- Masonry
- Features
- Wood Handle; Gauging Style
- Handle Style
- Wood
Dimensions
- Length (In.)
- 7"
- Blade Length
- 7"
- Blade Width
- 3 3/8"
Description
Masonry Gauging Trowel, 7 inch Trowel
- Perfect for mixing or gauging small quantities of quick setting plaster
- Choice of soft grip, hardwood, or plastic handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.