Masonry Grout Bag, Grout Bag, 12 x 24 inch Grout Bag, Blu-Tip Grout Bag

  • Mfr # GB690
  • Zoro # G815795112
product price: 
$
9.89
/ea

Key Features

Features
Molded Tip
Material
Plastic
Application
Masonry
End Type
Blu-Tip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GB690
Zoro #
G815795112
UPC #
35965078160
Country of Origin
United States

Details

Features
Molded Tip
Material
Plastic
Application
Masonry
End Type
Blu-Tip

Description

Masonry Grout Bag, Grout Bag, 12 x 24 inch Grout Bag, Blu-Tip Grout Bag


  • Fill various sized joints between brick, block, and stonework
  • Choose between 3 styles of easy-to-clean MARSHALLTOWN Grout Bags
  • Standard Grout Bags available with or without a 3⁄8” metal tip
  • Also available in our disposable contractor-grade QLT brand (50 pack)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews