Shop MARSHALLTOWN
See all product information
Create Account
Masonry, London Brick Trowel, Brick Trowel, 11 1/2 inch Trowel
- Mfr # 33P11.5
- Zoro # G715795151
product price:
$
59.75
/ea
Key Features
End Type
London Brick
Length (In.)
11 1/2"
Material
High Carbon Steel
Application
Masonry
Blade Length
11 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33P11.5
- Zoro #
- G715795151
- UPC #
- 35965002325
- Country of Origin
- United States
- End Type
- London Brick
- Material
- High Carbon Steel
- Application
- Masonry
- Features
- London Style; Plastic Handle
- Handle Style
- Plastic
Dimensions
- Length (In.)
- 11 1/2"
- Width (In.)
- 5"
- Blade Length
- 11 1/2"
- Blade Width
- 5"
Description
Masonry, London Brick Trowel, Brick Trowel, 11 1/2 inch Trowel
- Essential for all functional or decorative brick, block, and stonework
- Blade made from high carbon steel
- Choose your handle material: DuraSoft®, DuraCork®, leather, plastic, or wood
- Lengths: 9” to 13”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.