
Masonry, London Brick Trowel, Brick Trowel, 11 inch Trowel
Mfr # 33P11
Zoro # G615795091
product price: $59.75
/eaKey Features
Blade Width
4 7/8"
Material
High Carbon Steel
Width (In.)
4 7/8"
Length (In.)
11"
Application
Masonry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33P11
Zoro #
G615795091
UPC #
035965002301
Country of Origin
United States
Dimensions
Blade Width
4 7/8"
Width (In.)
4 7/8"
Length (In.)
11"
Blade Length
11"
Details
Material
High Carbon Steel
Application
Masonry
End Type
London Brick
Features
London Style; Plastic Handle
Handle Style
Plastic
Description
Masonry, London Brick Trowel, Brick Trowel, 11 inch Trowel
- Essential for all functional or decorative brick, block, and stonework
- Blade made from high carbon steel
- Choose your handle material: DuraSoft®, DuraCork®, leather, plastic, or wood
- Lengths: 9” to 13”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.