Masonry, London Brick Trowel, Brick Trowel, 11 inch Trowel

  • Mfr # BTSG11

  • Zoro # G915795173


product price:  $36.99
/ea

Key Features

Length (In.)
11"
Material
Steel
Application
Masonry
Features
London Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTSG11
Zoro #
G915795173
UPC #
035965007528
Country of Origin
China

Dimensions

Length (In.)
11"

Details

Material
Steel
Application
Masonry
Features
London Style

Description

Masonry, London Brick Trowel, Brick Trowel, 11 inch Trowel


  • Choose between London, Wide London, or Philadelphia pattern
  • Option of soft grip, no-slip plastic, or standard hardwood handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.