Masonry, London Brick Trowel, Brick Trowel, 13 inch Trowel

  • Mfr # 33 13FG

  • Zoro # G815795129


product price:  $67.45
/ea

Key Features

Material
High Carbon Steel
Length (In.)
13"
End Type
London Brick
Blade Length
13
Blade Width
5 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33 13FG
Zoro #
G815795129
UPC #
35965001380
Country of Origin
United States

Dimensions

Width (In.)
5 3/8"
Length (In.)
13"
Blade Length
13
Blade Width
5 3/8"

Details

Material
High Carbon Steel
End Type
London Brick
Application
Masonry
Features
London Style; DuraSoft
Handle Style
DuraSoft

Description

Masonry, London Brick Trowel, Brick Trowel, 13 inch Trowel


  • Essential for all functional or decorative brick, block, and stonework
  • Blade made from high carbon steel
  • Choose your handle material: DuraSoft®, DuraCork®, leather, plastic, or wood
  • Lengths: 9” to 13”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.