Shop MARSHALLTOWN
See all product information
Create Account
Masonry, Margin Trowel, 6 x 2 inch Trowel
- Mfr # 56
- Zoro # G715795243
product price:Â
$
23.99
/ea
Key Features
End Type
Margin
Material
High Carbon Steel
Blade Length
6"
Blade Width
2"
Application
Masonry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56
- Zoro #
- G715795243
- UPC #
- 35965012065
- Country of Origin
- United States
Dimensions
- Length (In.)
- 6"
- Width (In.)
- 2"
- Blade Length
- 6"
- Blade Width
- 2"
Details
- End Type
- Margin
- Material
- High Carbon Steel
- Application
- Masonry
- Features
- Margin Style
- Handle Style
- Wood
Description
Masonry, Margin Trowel, 6 x 2 inch Trowel
- Spreads mortar or tile adhesive in tight spaces
- Forged from a single piece of high carbon steel
- Tempered, ground, and polished for flexibility and durability
- Available in a range of sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.