
Masonry, Philadelphia Brick Trowel, Brick Trowel, 12 inch Trowel
Mfr # 19 12
Zoro # G815795235
product price: $62.19
/eaKey Features
Application
Masonry
Length (In.)
12"
Blade Width
6"
End Type
Philadelphia Brick
Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19 12
Zoro #
G815795235
UPC #
035965001144
Country of Origin
United States
Dimensions
Length (In.)
12"
Blade Width
6"
Blade Length
12"
Width (In.)
6"
Details
Application
Masonry
End Type
Philadelphia Brick
Material
High Carbon Steel
Features
Philadelphia Style; Wood Handle
Handle Style
Wood
Description
Masonry, Philadelphia Brick Trowel, Brick Trowel, 12 inch Trowel
- Essential for all functional or decorative brick, block, and stonework
- Philadelphia-style blade made from high carbon steel
- Choose your handle material: DuraSoft®, DuraCork®, leather, plastic, or wood
- Lengths: 9-1/2” to 12”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.