Shop MARSHALLTOWN
See all product information
Create Account
Masonry, Philadelphia Pointing Trowel, 4 1/2 x 2 1/4 inch Trowel
- Mfr # 45 4.5
- Zoro # G615795275
product price:Â
$
23.29
/ea
Key Features
End Type
Philadelphia Pointing
Length (In.)
4.5"
Material
High Carbon Steel
Application
Masonry
Blade Length
4 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45 4.5
- Zoro #
- G615795275
- UPC #
- 35965011228
- Country of Origin
- United States
- End Type
- Philadelphia Pointing
- Material
- High Carbon Steel
- Application
- Masonry
- Features
- Philadelphia Pointing Style
- Handle Style
- Wood
Dimensions
- Length (In.)
- 4.5"
- Width (In.)
- 2.25"
- Blade Length
- 4 1/2"
- Blade Width
- 2 1/2"
Description
Masonry, Philadelphia Pointing Trowel, 4 1/2 x 2 1/4 inch Trowel
- Essential for detail and repair work
- Forged from a single piece of high carbon steel for strength and durability
- Tempered, ground, and polished from heel to toe for flexibility
- Various sizes available
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.