Masonry, Philadelphia Pointing Trowel, 6 x 2 3/4 inch Trowel
- Mfr # 45 6
- Zoro # G016146652
product price:Â
$
23.29
/ea
Key Features
Blade Material
High Carbon Steel
Width (In.)
2 3/4 in
Handle Material
Wood
Application
Masonry, Archaeology
Pattern
Philadelphia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45 6
- Zoro #
- G016146652
- UPC #
- 35965011280
- Country of Origin
- United States
- Item
- Pointing Trowel
- Blade Material
- High Carbon Steel
- Handle Material
- Wood
- Application
- Masonry, Archaeology
- Pattern
- Philadelphia
Dimensions
- Length (In.)
- 6 in
- Width (In.)
- 2 3/4 in
Description
The MARSHALLTOWN Pointing Trowel is ideal for filling small cavities and repairing crumbling mortar joints. Each trowel is forged from a single piece of high carbon steel for strength and durability and tempered, ground and polished from heel to toe for flexibility. This trowel has a Philadelphia pattern and wood smooth handle.
- Essential for detail and repair work
- Forged from a single piece of high carbon steel for strength and durability
- Tempered, ground and polished from heel to toe for flexibility
- 6 in x 2-3/4 in Philadelphia Pattern
- Features a hard wood handle with metal ferrule
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.