Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Hex Bit Socket 80mmL
- Mfr # 420+3340
- Zoro # G823583848
original price:Â $16.07 , new price: $14.46 , 10 percent off
new price:Â
$
14.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420+3340
- Zoro #
- G823583848
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/8 Inch Size 1/2 Inch Drive 80mm Length Durable Steel Construction - 420+3340 Professional Hex Bit Socket This professional hex bit socket is built for consistent fit, controlled torque, and long service life in demanding shop conditions. With a 5/8in hex size, 1/2in drive, and 80mm overall length, it delivers practical reach while staying compatible with common 1/2in drive ratchets and torque tools. Made from High Speed Steel for strength, durability, and anti-corrosive properties, the socket is designed for repeated use. Permanently stamped size markings support quick identification and better tool organization when working across multiple fastener sizes. Key Benefits 5/8in hex bit size for secure engagement and reduced rounding risk. 1/2in drive compatibility fits standard ratchets, extensions, and torque tools. 80mm (3.15in) overall length improves access in tighter working areas. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Permanently stamped size markings speed identification and improve tool organization. Securely attached yet interchangeable design supports reliable, serviceable shop use. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for professional technicians and long-term heavy use, it balances durability, identification clarity, and standardized performance in a straightforward hex bit socket format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.