Zoro Homepage

Masonry, Pointing Trowel, 5 1/2 x 2 3/4 inch Trowel

  • Mfr # 95

  • Zoro # G515795252


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Width (In.)
2 3/4"
Application
Masonry
Length (In.)
5 1/2"
Material
Carbon Steel
Features
Point Style; Wood Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95
Zoro #
G515795252
UPC #
035965061957
Country of Origin
China

Dimensions

Width (In.)
2 3/4"
Length (In.)
5 1/2"

Details

Application
Masonry
Material
Carbon Steel
Features
Point Style; Wood Handle

Description

Masonry, Pointing Trowel, 5 1/2 x 2 3/4 inch Trowel


  • Comes in various sizes
  • Choose between soft grip, hardwood, or plastic handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.