Zoro Homepage

Masonry, Pointing Trowel, Plastic Pointing Trowel, 6 inch Trowel

  • Mfr # PPT282

  • Zoro # G415795222


product price: $5.49
/ea
Sold in multiples of 3 for $16.47

Key Features

Length (In.)
6"
Material
Plastic
Application
Masonry
Features
Single Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT282
Zoro #
G415795222
UPC #
035965062824
Country of Origin
United States

Dimensions

Length (In.)
6"

Details

Material
Plastic
Application
Masonry
Features
Single Use

Description

Masonry, Pointing Trowel, Plastic Pointing Trowel, 6 inch Trowel


  • 6" size
  • Durable plastic
  • Hang-up hole for storage
  • For one time use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.